Shop All Harnesses
Condor
Full Body Harness, XL, Polyester
Mfr # 45J274
Zoro # G5156593
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Color Black/Blue
- Color Blue/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL |
Color and Size | Black/Blue - XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09)
- 2W INTERNATIONAL Vinyl Poncho, Yellow (7010-VP YW)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look Medium (SC200916BKM)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Green (170633)
- CONDOR Full Body Harness, S/M, Polyester (35KU94)
- CONDOR Full Body Harness, M, Polyester (45J272)
- CONDOR Full Body Harness, L, Polyester (45J273)
- CONDOR Full Body Harness, Vest Style, S/M (7DD48)
- CONDOR Full Body Harness, M, Polyester (61DD36)
- CONDOR Full Body Harness, S/M, Polyester (45J269)
- MSA SAFETY Full Body Harness, M, Nylon (10195065)
- Condor Fall Protection