Condor

Full Body Harness, XL, Polyester


original price: $180.90
30% off
new price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Harness Application General Industry
  • Harness Style Vest
  • Weight Capacity 425 lb.
  • Harness Color Blue/Black
  • Includes Padding No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Condor
  • MFR # 45J268
  • Zoro # G5156541
  • UPC #
    190735092552
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Black/Blue - XL

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.