Shop All Harnesses
Condor
Full Body Harness, Universal (S/M/L), Polyester
Mfr # 61DD33
Zoro # G701245998
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Style Vest
- With Belt No
- Harness Color Black/Yellow
- Leg Strap Buckles Tongue
- Weight Capacity 420 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Color and Size | Yellow Universal |
Details
Harness Style | Vest |
With Belt | No |
Harness Color | Black/Yellow |
Leg Strap Buckles | Tongue |
Weight Capacity | 420 lb |
Chest Strap Buckles | Quick-Connect |
Harness Application | Climbing, Confined Spaces, General Use, Positioning |
Harness D-Ring Material | Steel |
Harness Sizing | Universal (S/M/L) |
Hardware Material | Steel |
Includes Padding | Yes |
Standards | ANSI Z359.11-2014, OSHA 1926.502 and 1910.66 |
Item | Full Body Harness |
Webbing Material | Polyester |
Padding Location | Leg, Shoulder |
Torso Adjustment | Mating |
Webbing Coating | Uncoated |
D-Ring Locations | Back |
RFID Equipped | No |
ANSI Standards Met | ANSI Z359.11-2014 |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L), Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Confined Spaces, General Use, Positioning, D-Ring Locations Back, RFID Equipped No, Industry General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Rain Parka, 2X-Large, Orange, Class 3 (733C-3 2XL)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, XL (N10528)
- HY-KO 5In Reflective Number 1, 10PK (B00577)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-XL)
- CONDOR Full Body Harness, XL/2XL, Polyester (61DD34)
- CONDOR Full Body Harness, S/M, Polyester (45J269)
- CONDOR Full Body Harness, Universal, Polyester (45J267)
- CONDOR Full Body Harness, XL, Polyester (45J268)
- CONDOR Full Body Harness, Universal, Polyester (30HG90)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J276)
- SINGING ROCK Singing Rock 497091 Profi Worker 3D Standard Harness - Medium Large (497091)
- Condor Harnesses