Shop All Harnesses
Condor
Full Body Harness, Universal, Polyester
Mfr # 35KU77
Zoro # G0100095
original price:
$289.53
32% off
new price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Harness Application Confined Space
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | S, M, L |
Color and Size | Black - Universal |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L), Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Cold Protection Gloves, L, Yellow, PR (90HK-L)
- KISHIGO Bomber Jacket, Hi-Vis, Orange, 2XL (JS120-2X)
- RADIANS T-Shirt, Unisex, XL, 24 in., Green (ST11-2PGS-XL)
- 2W INTERNATIONAL Reflective Helmet Stickers, Red/Orange (RS-16 RO)
- CONDOR Full Body Harness, S/M, Polyester (45J269)
- CONDOR Full Body Harness, Universal (S/M/L), Polyester (61DD33)
- CONDOR Full Body Harness, Universal, Polyester (19F380)
- CONDOR Full Body Harness, S, Polyester (G7023QCFDS)
- CONDOR Full Body Harness, Vest Style, S (7DD50)
- CONDOR Full Body Harness, Universal, Polyester (19F376)
- 3M PROTECTA FIRST; Vest-Style Harness, Blue (AB17550)
- Condor Fall Protection