Shop All Harnesses
Condor
Full Body Harness, S/M, Polyester
Mfr # 45J279
Zoro # G5166804
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing S/M
- Harness Application Work Positioning, Ladder Climbing
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Blue/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | S/M |
Color and Size | Black/Blue - S/M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (280-EV6161V-50)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, XL (KP1T18TH/X)
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Orange, Class 3 (630C-3 XL)
- MERET PRODUCTS Backpack, Backpack, Black, Durable 1200 Denier Coated TPE (M5030)
- CONDOR Full Body Harness, L, Polyester (61DD39)
- CONDOR Full Body Harness, Universal, Polyester (35KU87)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J278)
- CONDOR Full Body Harness, Vest Style, L/XL (7DD49)
- CONDOR Full Body Harness, S/M, Polyester (45J269)
- CONDOR Full Body Harness, L/XL, Polyester (61DD43)
- FALLTECH Full Body Harness, Vest Style, L/XL (8143LXL)
- Condor Fall Protection