Shop All Harnesses
Condor
Full Body Harness, S, Polyester
Mfr # G7021QCFDS
Zoro # G5571837
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Blue/Black
- Harness Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Harness Size | S |
Color and Size | Black/Blue - S |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (13-30-U-PI)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (48-22-8911)
- CONDOR Full Body Harness, XL, Polyester (G7021QCFDX)
- CONDOR Full Body Harness, L, Polyester (G7021QCFDL)
- CONDOR Full Body Harness, L, Polyester (G7035QCFDL)
- CONDOR Full Body Harness, Universal, Polyester (19F377)
- CONDOR Full Body Harness, L, Polyester (61DD39)
- CONDOR Full Body Harness, S/M, Polyester (35KU94)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206071)
- Condor Fall Protection