Shop All Harnesses
Condor
Full Body Harness, M, Polyester
Mfr # 61DD36
Zoro # G201245986
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size M
- Webbing Materials Polyester
- Harness Application Climbing, Confined Spaces, General Use, Positioning
- Padding Location Leg, Shoulder
- Hardware Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | M |
Color and Size | Yellow M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Confined Spaces, General Use, Positioning, D-Ring Locations Back, Chest, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL174UV50)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (662-15221)
- WEARWELL 18 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- MACURCO Multi-Gas Detector, 5 yr Battery Life, Orange (PM400-P2G)
- CONDOR Full Body Harness, L, Polyester (61DD35)
- CONDOR Full Body Harness, XL, Polyester (61DD42)
- CONDOR Full Body Harness, L, Polyester (61DD39)
- CONDOR Full Body Harness, S/M, Polyester (35KU94)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J277)
- CONDOR Full Body Harness, L/XL, Polyester (61DD43)
- CONDOR Full Body Harness, L, Polyester (G7021QCFDL)
- Condor Harnesses