Shop All Harnesses
Condor
Full Body Harness, M, Polyester
Mfr # 45J272
Zoro # G5156575
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Harness Color Black/Blue
- Color Blue/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Harness Size | M |
Color and Size | Black/Blue - M |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black/Blue, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (2ELH1)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUS)
- FRED SILVER Convex Security Mirror (PLXR-P-2436T)
- LYLE Refl Alum Danger Hot Donottouch, 10"x7", LCU4-0389-RA_10X7 (LCU4-0389-RA_10X7)
- CONDOR Full Body Harness, XL, Polyester (45J274)
- CONDOR Full Body Harness, S/M, Polyester (35KU94)
- CONDOR Full Body Harness, L, Polyester (45J273)
- CONDOR Full Body Harness, L, Polyester (G7035QCFDL)
- CONDOR Full Body Harness, Universal, Polyester (35KU78)
- CONDOR Full Body Harness, L, Polyester (61DD39)
- KONG USA Rescue Full Body Harness, Vest Style, M/L (8W9933000KK)
- Condor Fall Protection