Shop All Harnesses
Condor
Full Body Harness, L/XL, Polyester
Mfr # 35KU95
Zoro # G1828867
original price:
$387.37
8% off
new price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 425 lb.
- Color Red
- Harness Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | L, XL |
Color and Size | Red - L/XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Red, Harness D-Ring Material Steel, Harness Sizing L/XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552L)
- DANNER Chelsea Boot, D, 10, Brown, PR (15484-10D)
- ZORO SELECT Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (3VAY4)
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST18)
- CONDOR Full Body Harness, S/M, Polyester (35KU94)
- CONDOR Full Body Harness, M, Polyester (45J272)
- CONDOR Full Body Harness, L, Polyester (45J273)
- CONDOR Full Body Harness, XL/2XL, Polyester (30HG91)
- CONDOR Full Body Harness, L, Polyester (G7021QCFDL)
- CONDOR Full Body Harness, XL/2XL, Polyester (45J275)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221003)
- Condor Fall Protection