Shop All Hard Hats
Condor
Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point)
Mfr # 10D437
Zoro # G3749374
original price:
$8.42
17% off
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Head Protection Venting No
- Standards ANSI/ISEA Z89.1-2009
- Hard Hat ANSI Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Color | Blue |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1-2009 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, E |
Graphics | None |
Accessory Slots | Yes |
ANSI Electrical Class | C, E |
ANSI Classification | Type 1, Class E |
ANSI Impact Type | 1 |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Material Polyethylene, Head Protection Venting No, Standards ANSI/ISEA Z89.1-2009
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK V2 Plus Visor for Super Plasma Helmets - Silver Mirror (V2PLUS-SVM)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (RWGD101XXL)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (48-73-8743)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (93-732)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD02)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LC99)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (52LD11)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (52LC89)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (52LC84)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (52LC96)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension and Pin-Lock Adjustment, White (280-HP241-01)
- Condor Head Protection