Shop All Hard Hats
Condor
Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Light Blue
Mfr # 52LC91
Zoro # G7719951
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series SL
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | SL |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Light Blue |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1-2014 |
Hard Hat ANSI Class | C, G, E |
CSA Class | C, E, G |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class E |
Head Protection Graphics | No Graphics |
CSA Type | 1 |
Accessory Slots | Yes |
Graphics | None |
ANSI Electrical Class | C, E, G |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Head Protection Brand | CONDOR |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2014, Series SL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Muckster II Mid, Black, 10, PR (WM2-000-BLK-100)
- MICHELIN Size 13 W Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (XPX761)
- SHOWA Chemical Resistant Gloves, Butyl, L, PR (874-09)
- 3M DBI-SALA Rescue Pole, Black (8900299)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (52LC84)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (52LC86)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (52LC87)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LC99)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD13)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (52LC98)
- MILWAUKEE TOOL Hard Hat (48-73-1104)
- Condor Hard Hats