Shop All Hard Hats
Condor
Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime
Mfr # 52LC87
Zoro # G7648816
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material HDPE
- Fits Hat Size 6-1/2" to 8"
- Series SL
- Suspension Adjustment Type Pinlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-1/2" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | HDPE |
Series | SL |
Suspension Adjustment Type | Pinlock |
Number of Suspension Points | 4 |
Color | Hi-Vis Lime |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1-2014 |
Hard Hat ANSI Class | C, G, E |
ANSI Electrical Class | C, E, G |
CSA Type | 1 |
Head Protection Graphics | No Graphics |
ANSI Classification | Type 1, Class E |
Graphics | None |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
CSA Class | C, E, G |
Accessory Mounting Options | Side-Slots |
High-Visibility | Yes |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | CONDOR |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Color Hi-Visibility Green, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1-2014, Series SL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Chem/Hazmat (35ZR81)
- MACURCO Portable Gas Detection: PM100 58L 25PPM Hydrogen Sulfide Gas (AIM-H2S-25-58L-F)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1-PK (7227-1-PK)
- DEXTERITY Work Gloves, Nitrile, M, Red/Red, PR, PK12 (S13NSI-8)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (52LC86)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Red (52LC85)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (52LC88)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (52LC89)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (52LD01)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Light Blue (52LC91)
- MSA SAFETY Front Brim Hard Hat, V-Gard, Slotted Cap, Type 1, Class E, Fas-Trac Ratchet Suspension, Gray (475364)
- Condor Hard Hats