Shop All Rain Jackets
Condor
FR Rain Jacket with Hood, Yellow, XL
Mfr # 5T919
Zoro # G0077874
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Yellow
- Material Polyurethane
- Length 31 in
- Fabric Weight 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5T919
- Zoro # G0077874
- UPC # 190735105825
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 56 in |
Details
Item | Flame Resistant Rain Jacket |
Color | Yellow |
Material | Polyurethane |
Fabric Weight | 3 oz |
Gender | Unisex |
Rainwear ANSI Class | Unrated |
Liner Material | Nylon |
Number of Outside Pockets | 0 |
Arc Flash PPE Category | 0 |
Tested in Accordance With | ASTM D6413 |
Seam Style | Stitched, Taped |
Hood Style | Attached |
Number of Inside Pockets | 0 |
Closure Type | Snaps |
Thickness | 0.18 mm |
Flame-Retardant Material | Polyurethane |
High-Visibility | No |
Cuff Style | Snaps |
Includes Hood | Yes |
Style | Flame Resistant Rain Jacket |
Description
Fabric Weight 3 oz, Gender Unisex, Hood Style Attached, Flame Resistant Rain Jacket, Length 31 In., Material Polyurethane, Seam Style Stitched, Taped, Size XL, Thickness 0.18 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-P-710-L-11669)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XS (6) (99-1-275BP-6)
- EDWARDS SIGNALING Duct Detector, 4-Wire (SD-ST)
- PERFORMANCE TOOL 2x16'BLKYEL Grip Tape (W514)
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 3XL (4PCK4)
- CONDOR Raincoat with Detachable Hood, Yellow, M (3AK92)
- CONDOR Rain Jacket with Hood, Yellow, 2XL (5T211)
- CONDOR Rain Jacket with Hood, Yellow, L (4T234)
- CONDOR Rain Poncho with Hood, PVC Nylon, Yellow (1EJY3)
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 2XL (4PCK3)
- MCR SAFETY Garments, Classic Plus, .35mm, PVC/Poly, Coat, Cor, X4 (247CX4)
- Condor Rain Jackets