Shop All Rain Jackets
Condor
FR Rain Jacket with Hood, Yellow, 3XL
Mfr # 5KU45
Zoro # G0078057
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Yellow
- Material PVC
- Length 32 in
- Fabric Weight 365 g/sq m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5KU45
- Zoro # G0078057
- UPC # 190735104767
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 32 in |
Fits Chest Size | 66 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 70 in |
Size-Body Type | Regular |
Description
ANSI Class Not Rated, Arc Flash PPE Category 0, Closure Type Double Storm Flap, Collar Style No Collar, Color Yellow, Cuff Style Open, Fabric Weight 365 g/sq m, Features No, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining No, Insulated for Cold Conditions No, Flame Resistant Rain Jacket, Length 32 in, Lining Material Polyester, Material PVC, Material Coating Polyester, Maximum Chest Size 70 in, Minimum Chest Size 46 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Do Not Tailgate (CS-Do Not Tailgate)
- HONEYWELL NORTH PVC Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, PR (NF11HVY/9L)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0006-RD_10x7 (LCU3-0006-RD_10x7)
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-01-F020)
- CONDOR Raincoat with Detachable Hood, Yellow, M (3AK92)
- CONDOR Raincoat with Detachable Hood, Yellow, S (6AP02)
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, XL (4PCK2)
- CONDOR Raincoat with Detachable Hood, Yellow, L (5AZ31)
- CONDOR Rain Poncho with Hood, PVC Nylon, Yellow (1EJY3)
- CONDOR Rain Jacket w/ Detachable Hood, Green, 2XL (4PCL8)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, S (J7819-S)
- Condor Rain Gear