Shop All Rain Jackets
Condor
FR Rain Jacket with Detach Hood, Green, S
Mfr # 4PCR6
Zoro # G0078242
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Green
- Material PVC
- Length 29 in
- Fabric Weight 600 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4PCR6
- Zoro # G0078242
- UPC # 190735100820
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | S |
Length | 29 in |
Fits Chest Size | 46 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 46 in |
Size-Body Type | Regular |
Description
ANSI Class Not Rated, Arc Flash PPE Category 0, Closure Type Snaps with Double Storm Flap, Collar Style Stand-Up, Color Green, Cuff Style Open, Fabric Weight 600 g, Gender Men's, High-Visibility No, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining No, Insulated for Cold Conditions No, Flame Resistant Rain Jacket, Length 29 in, Lining Material Polyester, Material PVC, Maximum Chest Size 46 in, Minimum Chest Size 42 in, Number of Inside Pockets 0
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glove High Temp (Pair) (181510)
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Yellow (51002-P)
- ZORO SELECT Numbered Tag, 1-1/4In, Black/White, 201-300 (22CN36)
- BRK Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (3120B)
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, XL (4PCK2)
- CONDOR Rain Jacket w/ Detachable Hood, Green, XL (4PCL7)
- CONDOR Raincoat, Yellow, S (1FAZ2)
- CONDOR Rain Jacket with Hood, Yellow, M (4T233)
- CONDOR Raincoat with Detachable Hood, Yellow, S (6AP02)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, 4XL (1FBA5)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXL)
- Condor Rain Jackets