Shop All Rain Jackets
Condor
FR Rain Jacket w/Detachable Hood, Green, 4XL
Mfr # 1FAZ6
Zoro # G2161345
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Green
- Material PVC
- Length 32 1/2 in
- Fabric Weight 600 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1FAZ6
- Zoro # G2161345
- UPC # 190735050644
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 32 1/2 in |
Fits Chest Size | 70 in |
Maximum Chest Size | 70 in |
Minimum Chest Size | 66 in |
Size-Body Type | Regular |
Description
ANSI Class Not Rated, Arc Flash PPE Category 0, Closure Type Snaps with Double Storm Flap, Collar Style Stand-Up, Color Green, Cuff Style Open, Fabric Weight 600 g, Gender Men's, High-Visibility No, Hood Style Detachable, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining No, Insulated for Cold Conditions No, Flame Resistant Rain Jacket, Length 32 1/2 in, Lining Material Polyester, Material PVC, Maximum Chest Size 70 in, Minimum Chest Size 66 in, Number of Inside Pockets 0
Restrictions
- WARNING: This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Long Sleeve Pocket Tee, XL (BSM39)
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 8.5 (D83883)
- PIP Seamless Knits for General Duty, L, PK12 (35-C410/L)
- HESTRA Glove, Leather, Goatskin, Denim/Tan, XL (73400-271-10)
- CONDOR Raincoat with Detachable Hood, Yellow, 4XL (1FBB4)
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 2XL (4PCK3)
- CONDOR Raincoat, Yellow, S (1FAZ2)
- CONDOR Raincoat with Detachable Hood, Yellow, L (5AZ31)
- CONDOR Raincoat, Yellow, 2XL (5T263)
- CONDOR Rain Jacket with Detachable Hood, Green, M (4PCL5)
- RIVER CITY Classic Rain Coat, 5XL (200CX5)
- Condor Rain Gear