Shop All Rain Overalls
Condor
FR Rain Bib Overall, Yellow, M
Mfr # 5KU47
Zoro # G0078102
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 365 g/sq m
- Material PVC
- Inseam 29 in
- Features No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5KU47
- Zoro # G0078102
- UPC # 190735104774
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 36 in to 38 in |
Maximum Chest Size | 70 in |
Minimum Chest Size | 48 in |
Minimum Waist Size | 44 in |
Maximum Waist Size | 68 in |
Length | 30" |
Description
FR Rain Bib Overall, Material PVC, Gender Men's, Size M, Color Yellow, Inseam 29 in, Maximum Waist Size 68 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Polyester, Ankle Type Open, Fabric Weight 365 g/sq m, Thickness 11.8 mil, Standards ASTM D6413, Insulated for Cold Conditions No, Waist Closure Snaps, Will Fit Over Boots No, Includes Adjustable Elastic Suspenders, Raglan Shoulder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Rubber Boot, Men's, 16, Mid-Calf, Black, PR (885999105215)
- NAPCO Heat Detector, White, For Gemini Panels (GEM-HEAT)
- CARHARTT T-Shirt, Heather Gray, 2XL (K87-HGY XXL TLL)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 3XL (4GE72)
- CONDOR Rain Bib Overall, Yellow, XL (4T239)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, L (4GE69)
- CONDOR Rain Bib Overall, Yellow, L (4T238)
- CONDOR FR Rain Bib Overall, Yellow, 2XL (5T925)
- CONDOR Rain Bib Overall, Yellow, 2XL (5T212)
- OCCUNOMIX Breathable Bib Pants, Hi-Vis Yellow, L (LUX-TENBIB-YL)
- Condor Rain Overalls