Shop All Rain Overalls
Condor
FR Rain Bib Overall, Yellow, 4XL
Mfr # 1FAY4
Zoro # G0986282
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 4XL
- Fabric Weight 365 g/sq m
- Material PVC
- Inseam 32 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1FAY4
- Zoro # G0986282
- UPC # 190735050538
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 56 in to 58 in |
Maximum Waist Size | 68 in |
Minimum Waist Size | 44 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 70 in |
Size (Max. Waist x Inseam) | 4XL ( 68 in x 32 1/2 in ) |
Description
Flame Resistant Rain Bib Overall, Arc Flash PPE Category 0, High Visibility No, Rainwear Primary Material PVC, 4XL, Yellow, Rainwear ANSI Class Unrated, Fits Waist Size 56 in to 58 in, Unisex, Liner Material Nylon, Seam Style Double Heat Welded, Inseam 32 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, PR (4700)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82587)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 2XL, Reg (HVV046)
- XBARRIER A5 Cut Resistant, Blue Textreme, Luxfoam Coated Glove, M, (CA5588RM1)
- CONDOR Rain Bib Overall, Yellow, S (4PCK6)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, XL (4GE70)
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- CONDOR Rain Bib Overall, Green, L (4PCN4)
- CONDOR Rain Bib Overall, Yellow, S (1FAY9)
- CONDOR Rain Bib Overall, Yellow, 3XL (1FAZ1)
- N-FERNO Thermal Bib Overalls, Black, XL (6471)
- Condor Workwear and Protective Clothing