Shop All Rain Overalls
Condor
FR Rain Bib Overall With Fly Front, 2XL
Mfr # 4ML11
Zoro # G0079956
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Size 2XL
- Material PVC
- Inseam 31-1/2"
- Standards ASTM D6413
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4ML11
- Zoro # G0079956
- UPC # 190735098967
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 50 to 52" |
Details
Item | FR Rain Bib Overall |
Color | Green |
Material | PVC |
Inseam | 31-1/2" |
Standards | ASTM D6413 |
Number of Pockets | 0 |
Liner Material | Polyester |
Thickness | 18 mil |
Resists | Water, Oils, Chemicals |
Closure Type | Elastic Waistband |
Rainwear Style | Flame Resistant Rain Bib Overall |
Rainwear Ankle Style | Snap |
Arc Flash PPE Category | 0 |
Seam Style | Double Heat Welded |
Gender | Men's |
Flame-Retardant Material | PVC |
Tested in Accordance With | ASTM D6413/D6413M-2015 |
Rainwear Primary Material | PVC |
High-Visibility | No |
Description
Arc Flash PPE Category 0, Inseam 31-1/2 In., FR Rain Bib Overall, Material PVC, Seam Style Double Heat Welded, Size 2XL, Standards ASTM D6413, Thickness 18 mil, Gender Men's
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-4X (10182-55-2-HLI-4X)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR25)
- WYK Acidsafe, 2 qt. Shaker Carton, PK6 (AN3005)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64030530)
- CONDOR FR Rain Bib Overall, Yellow, 4XL (1FAY4)
- CONDOR Rain Bib Overall, Green, 2XL (4PCN6)
- CONDOR Rain Bib Overall, Yellow, 3XL (4PCL2)
- CONDOR FR Rain Bib Overall, Yellow, 3XL (1AD84)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, L (4GE69)
- CONDOR Rain Bib Overall, Yellow, XL (4T239)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Navy, L (70529_590-L)
- Condor Rain Gear