Shop All Rain Overalls
Condor
FR Rain Bib Overall, Green, S
Mfr # 4PCR7
Zoro # G0078285
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Size S
- Fabric Weight 600 g
- Material PVC
- Inseam 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4PCR7
- Zoro # G0078285
- UPC # 190735100837
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 34 in to 36 in |
Minimum Chest Size | 42 in |
Maximum Waist Size | 44 in |
Maximum Chest Size | 46 in |
Minimum Waist Size | 40 in |
Size (Max. Waist x Inseam) | S ( 44 in x 29 in ) |
Description
FR Rain Bib Overall, Material PVC, Gender Men's, Size S, Color Green, Inseam 29 in, Maximum Waist Size 44 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Ankle Type Open, Fabric Weight 600 g, Thickness 18 mil, Standards ASTM D6413, Insulated for Cold Conditions No, Waist Closure Adjustable Strap, Will Fit Over Boots Yes
Restrictions
- WARNING: This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Gloves, Thermal Lining, XL, 12PK (1970XL)
- LYLE Safety Sign, Glasses Required, 10in W, Eng (U4-1650-RD_10X7)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5ISP311023)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (10034019)
- CONDOR Rain Bib Overall, Yellow, S (4PCK6)
- CONDOR Rain Bib Overall, Green, M (4PCN3)
- CONDOR FR Rain Bib Overall, Yellow, 4XL (1FAY4)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, XL (4GE70)
- CONDOR FR Rain Bib Overall, Yellow, 3XL (1AD84)
- CONDOR FR Rain Bib Overall, Yellow, 2XL (5T925)
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, 2XL (O32007.2X)
- Condor Rain Overalls