Shop All Rainsuits
This Product is Discontinued
Condor
FR Coverall Rainsuit, Detach Hood, Green, 3XL (Discontinued)
Mfr # 1FBA2
Zoro # G0079965
This Product is Discontinued
Key Features
- Color Green
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 32 in
- Rainwear Features Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3XL |
Fits Waist Size | 44 in to 46 in |
Jacket Length | 38 3/4 in |
Fits Chest Size | 54 in to 56 in |
Description
Coverall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, 3XL, Green, Rainwear Features Chemical Resistant, Hood Style Detachable, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included Yes, Fabric Weight 600 g, Fits Chest Size 54 in to 56 in, Fits Waist Size 44 in to 46 in, Unisex, Inseam 32 in, Jacket Length 38 3/4 in, Liner Material Polyester
Restrictions
- WARNING: This product can expose you to chemicals including Azobenzene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.