Shop All Coated Gloves
Condor
Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, 2XL, PR
Mfr # 19K973
Zoro # G4738221
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Size 2XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 19K973
- Zoro # G4738221
- UPC # 190735048870
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 10-3/4" |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105, EN388, Insulated No, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Belt Barrier, Yellow, Belt Yellow/Black (897-24-S-35-NO-D4X-C)
- SPILFYTER Acid Neutralizer, 38 lb, Purple, PK4 (410004)
- GLOWEAR BY ERGODYNE Ranger Hat, Orange, S/M (23257)
- JACKSON SAFETY Sentry III Hard Hats - Replacement Parts (14429)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY85)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, XL, PR (48UP89)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, 2XL, PR (2UUF8)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (19K982)
- CONDOR Coated Gloves, Nylon Span, Nitrile, XS, PR (60WF86)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, Large, 1 Pair (56JK84)
- RADIANS Polyurethane Coated Gloves, Palm Coverage, Gray, L, (RWG14L)
- Condor Coated Gloves