Shop All Coated Gloves
Condor
Foam Nitrile Coated Gloves, Full Coverage, Black, XL, PR
Mfr # 19K983
Zoro # G4738124
product price: $7.39
/pr
Sold in multiples of 12 for $88.68
$88.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
- Color Black
- Thumb Style Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19K983
- Zoro # G4738124
- UPC # 190735048979
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-3/4" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Fire Extinguisher Covers, Marine/Vehicle Bracket, Vinyl Coated, For Tank Weight 5 to 10 lb (XT5WG)
- BRADY Lockout Pouch, Unfilled, Nylon (51172)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 103L, Methane (18101378)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466R88 (466R88)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (19K980)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (19K982)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (19K981)
- CONDOR VF, Coated Gloves, Nylon, 2X, 60WF91, PR (60WF83)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Beige, 2XL, PR (484T57)
- CONDOR Coated Gloves, XXL, Black, PR (2UUC7)
- BDG 15 Gauge Black Nylon Spandex NBR Palm Net Zero, Size X2S (5) (99-1-8110-5)
- Condor Coated Gloves