Shop All Floor Signs
Condor
Floor Sign, 36 in H, 24 in W, Plastic, English, Spanish, 60XZ74
Mfr # 60XZ74
Zoro # G500410948
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Covid-19 Vaccinations Vacunas Covid-19 (Up Arrow)
- Width 24 in
- Height 36 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 60XZ74
- Zoro # G500410948
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 24 in |
Height | 36 in |
Details
Item | Floor Sign |
Header | No Header |
Legend | Covid-19 Vaccinations Vacunas Covid-19 (Up Arrow) |
Sign Material | Plastic |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Description
Floor Sign, Height 36 in, Width 24 in, Sign Material Plastic, Header No Header, Legend Covid-19 Vaccinations Vacunas Covid-19 (Up Arrow), Printed Language English, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- HELLY HANSEN Rain Jacket with Hood, Navy, M (70317_590-M)
- NEVS 3/4" Color Coding Dots Chart Flr - Roll Form (DOT-34RL Chart Flr)
- PIG PIG Quick Deploy Leak Diverter, 6.54 lb. (TLS903-YW)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- 5S SUPPLIES PPE Required Beyond this Point - Floor Sign 30in x 18in (PPE REQUIRED-FLOOR SIGN)
- Condor Signs