Shop All Floor Signs
Condor
Floor Sign, 20 in H, 12 in W, Plastic, English, 487C81
Mfr # 487C81
Zoro # G6536113
product price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 20 in
- Sign Material Plastic
- Printed Language English
- Sign Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487C81
- Zoro # G6536113
- UPC # 846642062163
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 20 in |
Depth | 1/4 in |
Description
A-Frame, Number of Printed Sides 2, Printed Language English, Sign Header Danger, Sign Legend Asbestos May Cause Cancer, Mirror Print No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Windsock, Orange (5YGF2)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (B324Y18-200)
- PIG Filtrexx FilterSoxx with MetaLoxx ext. dia. 5" x 5' L (FLT717)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SBG5010DT)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- SIGNMISSION Watch Your Step 2 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-R-16-12PK-99820 (FD-R-16-12PK-99820)
- MIGHTY LINE Spill Kit, Floor Sign, Industrial Streng, SPILLKIT24 (SPILLKIT24)
- Condor Floor Signs