Shop All Floor Signs
Condor
Floor Sign, 20 in H, 12 in W, Plastic, English, 487C79
Mfr # 487C79
Zoro # G6552100
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 20 in
- Sign Material Plastic
- Printed Language English
- Sign Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487C79
- Zoro # G6552100
- UPC # 00194484298432
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Height | 20 in |
Depth | 1/4 in |
Description
A-Frame, Number of Printed Sides 2, Printed Language English, Sign Header Danger, Sign Legend Persons Working Below, Mirror Print No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-24-X)
- SKECHERS Work Shoes, 5, M, Black, Alloy, Womens, PR (76553 BKPK SZ 5)
- SAFETY Safety Turbojet Flash Mirror Lens With Matching Temples; Set of 12 (I TURBO FM)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB778T1204 (HWB778T1204)
- CONDOR Anti-Slip Tape, Black/Yellow, 3in x 60 ft. (GRAN13520)
- CONDOR Safety Sign, 12 in H, 4 in W, Plastic, Arrow, English, HWB776T1204 (HWB776T1204)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5058 (GRAN5058)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- SUPERIOR MARK Floor Sign, Rubber, Designated Forklift Parking, 17.5in (RFS0417)
- GLOBAL EQUIPMENT "Do Not Stack" Printed Pallet Cones, White, 50/Pack (525154)
- Condor Signs