Shop All Marking and Warning Tapes
Condor
Floor Marking Tape, Roll, 3In W, 108 ft. L
Mfr # 3UAY3
Zoro # G1623711
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 8 mil
- Legend No Legend
- Die Cut Shape Continuous Roll
- Roll Length 108 ft
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3UAY3
- Zoro # G1623711
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Roll Length | 108 ft |
Width | 3 in |
Diameter | 4 5/8 in |
Imperial Tape WxL | 3 in x 108 ft |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 3 in, 108 ft, 8 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Water Pressure Sensitive, Pk25, B1276G (B1276G)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0230-CPO)
- EASTERN METAL SIGNS AND SAFETY Prescribed Burn Traffic Sign, 36 in H, 36 in W, Polyester, PVC, Diamond, English, 669-C/36-EMO-BA (669-C/36-EMO-BA)
- ENVIROTACK&TRADE EnviroTack 18x36 60-Layer Blue Disposable Adhesive Mat (PS 1836 64 B)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58221)
- CONDOR Warning Tape, Roll, 3In W, 30 ft. L (78143)
- CONDOR Warning Tape, Roll, 3In W, 54 ft. L (55303)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58252)
- CONDOR Warning Tape, Roll, 2In W, 30 ft. L (78140)
- CONDOR Floor Marking Tape, Roll, 3In W, 108 ft. L (3JXY1)
- HILLMAN 15 in Paper Key Tag with Wire Ring (701331)
- Condor Marking and Warning Tapes