Shop All Safety Cabinets
Condor
Flammable Safety Cabinet, 24 gal., Yellow
Mfr # 42X498
Zoro # G8630535
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$835.99
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Width 43 in
- Depth 12 in
- Height 44 in
- Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 42X498
- Zoro # G8630535
- UPC # 190735092354
- Country of Origin China
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 12 in |
Height | 44 in |
Door Opening Width | 39 3/4 in |
Door Opening Height | 38 in |
Cabinet Height Range | Counter Height |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 12 in x 44 in |
Exterior Width | 43 in |
Exterior Depth | 12 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 12 in x 44 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 24 gal, Height 44 in, Width 43 in, Depth 12 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Wire Rack, Black, 9-1/2" L (201WR)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size M (8) (99-1-9802-8-K)
- DWYER INSTRUMENTS CoNitrogen Gas Transmitter, Co Sensor (GSTA-C)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC3KV-05-XL)
- CONDOR Flammable Safety Storage Cabinet, Hinged (795CV6)
- CONDOR Flammable Safety Cabinet, 60 gal., Yellow (42X502)
- CONDOR Flammable Safety Cabinet, 16 gal., Yellow (42X496)
- CONDOR Flammable Safety Cabinet, 120 gal. (1120M-50-CONDOR)
- CONDOR Flammable Liquid Safety Cabinet, 60 gal. (45AE82)
- CONDOR Paint and Ink Safety Cabinet, Wall Mount, Depth: 12 in (491M68)
- JAMCO Flammable Cabinet, 90 Gallon, Manual Close Double Door, 43W x 34D x 65H (BM90YPQQ)
- Condor Safety Storage