Shop All Safety Cabinets
Condor
Flammable Safety Cabinet, 16 gal., Yellow
Mfr # 42X496
Zoro # G5615215
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$606.99
Free 30-Day Returns
Key Features
- Capacity 16 gal
- Width 23 in
- Depth 18 in
- Height 44 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 42X496
- Zoro # G5615215
- UPC # 190735092330
- Country of Origin China
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 44 in |
Cabinet Height Range | Counter Height |
Door Opening Width | 19 1/2 in |
Door Opening Height | 38 in |
Exterior Dimensions (WxDxH) - Flammables | 23 in x 18 in x 45 1/2 in |
Exterior Height | 45 1/2 in |
Exterior Width | 23 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 45 1/2 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 16 gal, Height 44 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A3 Cut Level, Uncoated, L, 1 PR (297-10)
- SINGER SAFETY Noise Reduc Panel, Strt, 8x4x1 Fiberglass (22123048)
- TREX BY ERGODYNE One Piece Ice Traction Device, M, PR (6300)
- GENUINE GRIP Oxford Shoes, Black, Mens, 9, M, PR (7100-9M)
- CONDOR Flammable Liquid Safety Cabinet, 23-3/8in (45AE83)
- CONDOR Flammable Liquid Safety Cabinet, 22 gal. (45AE81)
- CONDOR Paint and Ink Safety Cabinet (491M74)
- CONDOR Flammable Safety Storage Cabinet, Hinged (795CV6)
- CONDOR Flammable Safety Cabinet, 60 gal., Yellow (42X502)
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M67)
- JAMCO Flammable Cabinet, 90 Gallon, Manual Close Double Door, 43W x 34D x 65H (BM90YPQQ)
- Condor Safety Cabinets