Shop All Safety Cabinets
Condor
Flammable Liquid Safety Cabinet, 45 gal.
Mfr # 45AE88
Zoro # G2000105
product price: $1,577.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,577.99
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43 in
- Depth 18 in
- Height 66 3/8 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45AE88
- Zoro # G2000105
- UPC # 190735092514
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 66 3/8 in |
Cabinet Height Range | Full Height |
Door Opening Width | 40 in |
Door Opening Height | 59 1/2 in |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Height | 66 1/2 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 66 1/2 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 66 1/2 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 66 3/8 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Machine/Equipment Label, 4 In. H, PK5 (EL-4)
- TINGLEY Rain Bib Overall, XL, Green, Unisex (O22048)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP3M-120B)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, S, 1 PR (B144RGI/S)
- CONDOR Safety Cabinet, Stndr, 60gl, 43"x18"x65 (491M73)
- CONDOR Paint and Ink Safety Cabinet, Wall Mount (491M78)
- CONDOR Flammable Safety Cabinet, 60 gal., Yellow (42X502)
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M70)
- CONDOR Flammable Safety Cabinet, 24 gal., Yellow (42X498)
- CONDOR Flammable Liquid Safety Cabinet, 60 gal. (45AE82)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow, Depth: 22" (BT12YP)
- Condor Safety Storage