Shop All Safety Cabinets
Condor
Flammable Liquid Safety Cabinet, 30 gal.
Mfr # 45AE86
Zoro # G2156990
product price: $1,150.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,150.99
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 43 in
- Depth 18 in
- Height 45 3/8 in
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45AE86
- Zoro # G2156990
- UPC # 190735092491
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 45 3/8 in |
Cabinet Height Range | Counter Height |
Door Opening Height | 38 1/2 in |
Door Opening Width | 40 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 45 1/2 in |
Exterior Width | 43 in |
Exterior Height | 45 1/2 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 45 1/2 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 45 3/8 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Gray (10215845)
- SITEPRO RS21 Custom-Fit White Safety Eyewear W/ Polarized Smoke Lens (24-RS21WP)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 4XL (61724)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M67)
- CONDOR Safety Cabinet, Stndr, 60gl, 43"x18"x65 (491M73)
- CONDOR Flammable Safety Cabinet, 60 gal., Yellow (42X502)
- CONDOR Flammable Liquid Safety Cabinet, 12 gal. (45AE87)
- CONDOR Flammable Safety Cabinet, 30 gal., Yellow (42X499)
- CONDOR Flammable Safety Cabinet, 120 gal. (1120M-50-CONDOR)
- Condor Safety Cabinets