Shop All Safety Cabinets
Condor
Flammable Liquid Safety Cabinet, 12 gal.
Mfr # 45AE87
Zoro # G2156981
original price:
$805.59
24% off
new price: $608.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$608.99
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23 in
- Depth 18 in
- Height 36 3/8 in
- Door Type Self-Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45AE87
- Zoro # G2156981
- UPC # 190735092507
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 23 in |
Depth | 18 in |
Height | 36 3/8 in |
Cabinet Height Range | Desk or Table Height |
Door Opening Width | 20 in |
Door Opening Height | 29 1/2 in |
Exterior Depth | 18 in |
Exterior Width | 23 in |
Exterior Height | 36 1/2 in |
Exterior Dimensions (WxDxH) - Flammables | 23 in x 18 in x 36 1/2 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 36 1/2 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 36 3/8 in, Width 23 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY White Cpe Shoe Cover 150 Pair/Case (SC-CPE-LRG-WHITE)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-L)
- DAX HARD HATS Hard Hat Fiber Resin Cap Brim (Matte Black) (HDFC-17KG)
- BRADY Printer Cable, 6 ft. L (M-USB-103788)
- CONDOR Aerosol Cabinet, Wall Mount, 24 gal., 44" H (491M69)
- CONDOR Paint and Ink Safety Cabinet, Wall Mount, Depth: 12 in (491M68)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- CONDOR Paint and Ink Safety Cabinet, Wall Mount (491M78)
- CONDOR Flammable Safety Cabinet, 16 gal., Yellow (42X496)
- CONDOR Paint and Ink Safety Cabinet (491M74)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- Condor Safety Storage