Shop All Safety Cabinets
Condor
Flammable Cabinet, Standard, 30 gal., 44" H
Mfr # 491M89
Zoro # G3944925
product price: $1,036.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,036.99
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 43 in
- Depth 18 in
- Height 44 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491M89
- Zoro # G3944925
- UPC # 714334063494
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 44 in |
Door Opening Width | 40 in |
Door Opening Height | 38 1/4 in |
Exterior Height | 45 1/2 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 45 1/2 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 45 1/2 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Red, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Smoke Polycarbonate (KNOXXT50M)
- STREAMLIGHT FACE CAP ASSEMBLY 88040 (SR880110)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 1 PR (PSTAGBPU11)
- JUSTRITE 2 Drum Plastic Pallet, In-Line, With Drain, Yellow - 28624 (28624)
- CONDOR Flammable Safety Cabinet, 24 gal., Yellow (42X498)
- CONDOR Flammable Liquid Safety Cabinet, 30 gal. (45AE86)
- CONDOR Flammable Liquid Safety Cabinet, 22 gal. (45AE81)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M67)
- CONDOR Flammable Liquid Safety Cabinet, 65inH (45AE85)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 55 gal (HAZ2610X)
- Condor Safety Cabinets