Shop All Safety Cabinets
Condor
Flammable Cabinet, Standard, 24 gal., 65" H
Mfr # 491M70
Zoro # G0748599
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,175.99
Free 30-Day Returns
Key Features
- Capacity 24 gal
- Width 19 in
- Depth 24 in
- Height 65 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 491M70
- Zoro # G0748599
- UPC # 714334063517
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 19 in |
Depth | 24 in |
Height | 65 in |
Door Opening Width | 20 in |
Door Opening Height | 58 1/2 in |
Exterior Dimensions (WxDxH) - Flammables | 23 in x 18 in x 65 in |
Exterior Width | 23 in |
Exterior Depth | 18 in |
Exterior Height | 65 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 24 gal, Height 65 in, Width 19 in, Depth 24 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 4 in W, Light Gray (M6-38-486)
- KLEIN TOOLS Mechanics Gloves, M, Black, Reinforced Padded, Fabric (40232)
- HONEYWELL Multi-Gas Detector, 12 hr Battery Life, Black (MAZ3-A2C112E-020)
- EAGLE MFG Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640)
- CONDOR Flammable Liquid Safety Cabinet, 23-3/8in (45AE83)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- CONDOR Safety Cabinet, Stndr, 60gl, 43"x18"x65 (491M73)
- CONDOR Flammable Safety Storage Cabinet, Hinged (795CV6)
- CONDOR Flammable Liquid Safety Cabinet, 18-1/8in (45AE84)
- CONDOR Flammable Cabinet, Standard, 24 gal., 65" H (491M67)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 4 gal., Yellow (1004S-50)
- Condor Safety Storage