Shop All Safety Cabinets
Condor
Flammable Cabinet, Standard, 24 gal., 65" H
Mfr # 491M67
Zoro # G0748608
product price: $1,116.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,116.99
Free 30-Day Returns
Key Features
- Depth 24 in
- Rated For Flammable Storage Yes
- Construction Steel
- Color Yellow
- Number of Shelves 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491M67
- Zoro # G0748608
- UPC # 714334063487
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Depth | 24 in |
Door Opening Width | 20 in |
Door Opening Height | 58 1/2 in |
Exterior Width | 23 in |
Exterior Height | 65 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 65 in |
Description
Flammable Cabinet, Safety Cabinet Type Standard, Capacity 24 gal, Height 65 in, Width 19 in, Depth 24 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (1352-6)
- BRADY Emergency Assembly Sign, 18X24, Fiberglass (139597)
- GUARDIAN D-Bolt Forged Anchorage Connector, 420lb. (00370)
- SALISBURY Insulating Roll Blanket, Yellow, Class 0 (RLB0)
- CONDOR Flammable Liquid Safety Cabinet, 65inH (45AE85)
- CONDOR Flammable Liquid Safety Cabinet, 23-3/8in (45AE83)
- CONDOR Flammable Safety Cabinet, 16 gal., Yellow (42X496)
- CONDOR Flammable Safety Cabinet, 120 gal. (1120M-50-CONDOR)
- CONDOR Flammable Safety Cabinet, 24 gal., Yellow (42X498)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- Condor Safety Cabinets