Shop All Safety Cabinet Accessories
Condor
Flame Storage, Accessory, 90 Gallon
Mfr # FS-SH-2939
Zoro # G0328017
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Accessory Type Shelf
- For Use With Front: Audi A4 06-00, A4 Quattro 06-00, A6 04-00, A6 Quattro 04-98; Saab 9-5 09-07; Volkswagen Passat 05-98
- Material Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # FS-SH-2939
- Zoro # G0328017
- UPC # 714334059947
- Country of Origin Mexico
- Category Safety Cabinet Accessories
Dimensions
Depth | 29 1/4 in |
Width | 39 3/4 in |
Height | 1 1/2 in |
Dimensions (WxD) - Shelves | 39 3/4 in x 29 1/4 in |
Dimensions (WxDxH) - Shelves | 39 3/4 in x 29 1/4 in x 1 1/2 in |
Details
Item | Safety Cabinet Shelf |
Color | Silver |
Accessory Type | Shelf |
For Use With | Front: Audi A4 06-00, A4 Quattro 06-00, A6 04-00, A6 Quattro 04-98; Saab 9-5 09-07; Volkswagen Passat 05-98 |
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 240 lb |
Standards | FM Approved |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
For Use With Product Type | Cabinet |
For Use With Cabinet/Locker Capacity | 90 gal |
Compatible Mfr. Model Number | 1090M-50, 1090ML-50, 1090S-50, 1090SL-50 |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 1090M-50, 1090ML-50, 1090S-50, 1090SL-50, Depth 29 1/4 in, For Use With Cabinet/Locker Capacity 90 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 1 1/2 in, Load Capacity 240 lb, Material Steel, Standards FM Approved, Width 39 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Off-Road Diesel Not For Use In On-Road Vehicles, Landscape (OS-DS-D-35-L-2394)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120861)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Ultra Grip Black-Roll (UGB.0360.R)
- ZORO SELECT Overboots, Mens, L, PULLON, Yllw, Latex, PR (4T266)
- CONDOR Replacement Shelf, Silver, Steel, 18" D (799LC2)
- CONDOR Replacement Keys, 1-5/8" D, 1-5/8" W, PK2 (799LC0)
- CONDOR Shelf, 132 lb, Galvanized steel (35HV82)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- CONDOR Shelf, 220 lb, Galvanized steel (35HV85)
- CONDOR Leveling Feet, 1" D, 1" W, PK4 (799LC1)
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- Condor Safety Storage