Shop All Safety Cabinet Accessories
Condor
Flame Storage, Accessory, 29"x30-9/16"
Mfr # FS-SH-2930
Zoro # G0328069
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Number of Shelves 1
- Width 30 3/4 in
- Depth 29 in
- Load Capacity 160 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # FS-SH-2930
- Zoro # G0328069
- UPC # 714334060059
- Country of Origin Mexico
- Category Safety Cabinet Accessories
Dimensions
Width | 30 3/4 in |
Depth | 29 in |
Height | 1 1/2 in |
Dimensions (WxDxH) - Shelves | 30 3/4 in x 29 in x 1 1/2 in |
Dimensions (WxD) - Shelves | 30 3/4 in x 29 in |
Details
Color | Silver |
Item | Safety Cabinet Shelf |
Number of Shelves | 1 |
Load Capacity | 160 lb |
Material | Steel |
Standards | FM Approved |
For Use With Product Type | Cabinet |
Compatible Mfr. Model Number | 1060M-50, 1060ML-50, 1060S-50, 1060SL-50 |
For Use With Cabinet/Locker Capacity | 60 gal |
For Use With Cabinet/Locker Type | Standard Flammable Cabinets |
Accessory Type | Shelf |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 1060M-50, 1060ML-50, 1060S-50, 1060SL-50, Depth 29 in, For Use With Cabinet/Locker Capacity 60 gal, For Use With Cabinet/Locker Type Standard Flammable Cabinets, For Use With Product Type Cabinet, Height 1 1/2 in, Load Capacity 160 lb, Material Steel, Standards FM Approved, Width 30 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable Solid 4 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL11P100)
- NMC Caution Hearing Protection Required Sign - Bilingual (ESC717AB)
- MSI Gray Hello, 18 W x 30 L (ZOR-CM-0019)
- NOTRAX 14 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0414BL)
- CONDOR Shelf, 220 lb, Galvanized steel (35HV85)
- CONDOR Flame Storage, Accessory, 13-7/16"x39-5/8" (FS-SH-1439)
- CONDOR Flame Storage, Accessory, 90 Gallon (FS-SH-2939)
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- CONDOR Replacement Keys, 1-5/8" D, 1-5/8" W, PK2 (799LC0)
- CONDOR Replacement Shelf, Silver, Steel, 18" D (799LC2)
- ULTRATECH Containment Utility Tray, 12 In. W (1060)
- Condor Safety Cabinet Accessories