Condor

Flame Retardant Gloves, XL, Ylw/Brown, PR (Discontinued)


This Product is Discontinued
Shop for all Heat Resistant Gloves

Key Features

  • Size XL
  • Length 13"
  • Palm Material Terry Cloth
  • Cuff Style Gauntlet
  • Max. Temp. 482 Degrees F
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Length 13"

Description

Knit Gloves, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Double-Dipped No, Coating Type Uncoated, 1 Pair

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products