Shop All Flame Resistant Sleeves
Condor
Flame Resistant Cape Sleeve, Brown, Leather, L
Mfr # 5T176
Zoro # G3007733
original price:
$43.88
10% off
new price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sleeve Length 13 in
- Material Leather
- Cuff Styles Open Top, Snap Cuff
- Color Brown
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5T176
- Zoro # G3007733
- UPC # 190735105399
- Country of Origin Multiple
- Category Flame Resistant Sleeves
Dimensions
Size | L |
Sleeve Length | 13 in |
Details
Item | Welding Cape Sleeve |
Material | Leather |
Cuff Styles | Open Top, Snap Cuff |
Color | Brown |
Closure Type | Snaps |
Cuff Style | Straight |
Application | Welding, Grinding |
Includes Thumbhole | No |
Sleeve Style | Cape Sleeve |
Sleeve Performance | General Purpose |
Cape Material | Cowhide |
ANSI/ISEA Abrasion Level | Not Tested |
Stitching Material | Kevlar(R) |
Leather Type | Split |
Brand and Series | Condor |
Includes Soapstone Pocket | No |
Sleeve Material | Cowhide |
ANSI/ISEA Cut Level | Not Tested |
Heat Protection Type | Welding |
Garment Type | Cape Sleeve |
Description
Color Brown, Cuff Style Straight, Garment Type Cape Sleeve, Heat Protection Type Welding, Includes Soapstone Pocket No, Welding Cape Sleeve, Material Leather, Size L, Sleeve Length 13 in, Stitching Material Kevlar(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Laser Trak(R) Disposable Foam Ear Plugs, Contoured-T Shape, 33 dB, Blue/Orange, 5 PK (LT-5-30)
- MECHANIX WEAR M-Pact XD Impact Gloves, 2XL, Hi-Vis Yellow, PR (SMP-91-012)
- NOTRAX 12 ft. L x PVC Closed Cell Foam, 3/8" Thick (410S3312BY)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U1-1035-NP_14X10 (U1-1035-NP_14X10)
- CONDOR Flame Resistant Cape Sleeve, Brown, Leather, XL (5T177)
- CONDOR Heat-Resistant Sleeve, Univ, 16 In L, White (4JD86)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 17 in Length, Welding Sleeve, Green, 1 Pair (6NE10)
- CONDOR Heat-Resistant Sleeve, Univ, 19 In, Natural (4JD84)
- CONDOR Split Leg Welding Bib Apron, Leather (4KXH4)
- CONDOR Flame-Retardant Treated Cotton Sleeves, 18 In, Org, PR (5WYT2)
- BDG Welding Sleeve Forearm Sleeve Split Leather Velcro Closure, Size L (64-1-SLF-L)
- Condor Flame Resistant Sleeves