Shop All Facility Signs
Condor
First Aid Sign, 8"W, 18"H, 0.055" Thickness, 485Y27
Mfr # 485Y27
Zoro # G6279329
product price: $10.59
/ea
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend SAFETY SHOWER KEEP AREA CLEAR!
- Width 8 in
- Height 18 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 485Y27
- Zoro # G6279329
- UPC # 00194484282370
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 18 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower Keep Area Clear!, Sign Legend Background Color Black, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter Set, 3/8 In. H, Steel (1F105)
- MSA SAFETY Full Body Harness, XS, Nylon (10197214)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (Blk5NitrileLC)
- MAGID FR White MetaAramidLenzing Blend Balaclava (HDKNFR6)
- CONDOR Notice Sign, 7 in Height, 10 in Width, Plastic, English (35GC73)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W44 (480W44)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 480J46 (480J46)
- CONDOR First Aid Sign, 19 in Height, 11 in Width, Polyester, Rectangle, English (487D81)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478Z73 (478Z73)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 471Y71 (471Y71)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Contaminated Waste Sign, Portrait (OS-NS-D-1014-V-10811)
- Condor Signs