Shop All Facility Signs
Condor
First Aid Sign, 7" W x 10" H, 0.055" Thick, 471U01
Mfr # 471U01
Zoro # G5059229
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend AED Automated External Defibrillator
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471U01
- Zoro # G5059229
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend AED Automated External Defibrillator, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Portwest Rain Trousers, Med (S441)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 25 Pairs (PBLW-025)
- PORTWEST Expert Pro Surveyors Vest, XL (US376)
- ULTRATECH Safety Cabinet Spill Containment Sump, 93 gal Spill Capacity, 1,500 lb, Polyethylene (2420)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468Y05 (468Y05)
- CONDOR Construction Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English (485X52)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 485P17 (485P17)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y32 (471Y32)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Y51 (473Y51)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 471C42 (471C42)
- JJ KELLER Emergency Dial 911 Sign, 8001295 (8001295)
- Condor Signs