Shop All Facility Signs
Condor
First Aid Sign, 7" W x 10" H, 0.055" Thick, 471T64
Mfr # 471T64
Zoro # G5593539
Sold in multiples of 3 for $19.17
$19.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid Station
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 471T64
- Zoro # G5593539
- UPC # 00194484104344
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- SERVUS Washdown Boot, 12" Height, L, PR (11001-BLM-LRG)
- CONDOR Wrist Support, M, Right, Black (5T546)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 471Z32 (471Z32)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y12 (480Y12)
- CONDOR Smoking Area Sign, 7 in Height, 10 in Width, Vinyl, English (35GH60)
- CONDOR First Aid Sign, 7" W x 10" H, 0.004" Thick, 471U04 (471U04)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z95 (470Z95)
- CONDOR Safety Sign, 14" W, 10" H, 0.032" Thickness, 469J12 (469J12)
- NMC R Maltese Cross Symbol - Alum (TBFLRA)
- Condor Facility Signs