Shop All Facility Signs
Condor
First Aid Sign, 7" W x 10" H, 0.055" Thick, 471T24
Mfr # 471T24
Zoro # G5366203
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid Kit Inside
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471T24
- Zoro # G5366203
- UPC # 00194484104160
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Kit Inside, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Snap-Up Containment Berm, 120x60x12" (48-5101-BK-SU)
- PIP Class 2, 5 Point Breakaway Vest (302-5PMVLY-L)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BLK)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size XL, PR (6690)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y12 (480Y12)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 486Y03 (486Y03)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 468K49 (468K49)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- CONDOR First Aid Sign, 10"Wx3-1/2"H, 0.004" Thick, 471T10 (471T10)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 480J46 (480J46)
- HILLMAN English White For Sale Sign 20 in. H X 24 in. W, 6PK (840054)
- Condor Facility Signs