Shop All Facility Signs
Condor
First Aid Sign, 7" W x 10" H, 0.004" Thick, 471U99
Mfr # 471U99
Zoro # G5228507
product price: $4.89
/ea
Sold in multiples of 4 for $19.56
$19.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid Station
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471U99
- Zoro # G5228507
- UPC # 00194484016173
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Yellow (SKA-PP-TAA)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-DS-A-1824-V-1468)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KA6)
- TIMBERLAND PRO 6-Inch Work Boot, M, 16, Black, PR (TB126064001)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y26 (480Y26)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U97 (471U97)
- CONDOR Restroom Sign, 10" W, 7" H, 0.055" Thick, 473Z44 (473Z44)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X78 (468X78)
- CONDOR Restroom Sign, 14" W, 10" H, 0.004" Thick, 473Y12 (473Y12)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 468W69 (468W69)
- SIGNMISSION Safety Sign, OSHA WARNING, 3.5" Height, Overhead Crane Disconnect, Landscape (OS-WS-D-35-L-12741)
- Condor Signs