Shop All Facility Signs
Condor
First Aid Sign, 7" W x 10" H, 0.004" Thick, 471T27
Mfr # 471T27
Zoro # G5059210
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid Kit Inside
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471T27
- Zoro # G5059210
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Kit Inside, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Certified CPR First Aid Trained Hard Hat Label, Pk25 (HH65)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474D11 (474D11)
- CAT FOOTWEAR Work Boots, Composite, Men, 8, M, Black, PR (P89955)
- 3M Coiled Airline Hose, 50 ft. (W-2929-50)
- CONDOR Notice Sign, 7 in Height, 10 in Width, Plastic, English (35GC73)
- CONDOR Restroom Sign, 14" W, 10" H, 0.055" Thick, 473Z02 (473Z02)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 471W27 (471W27)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Y02 (470Y02)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y30 (473Y30)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 468Y10 (468Y10)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, NOTICE No Food Or Drink In This Refrigerator Sign, Landscape (OS-NS-A-710-L-16129)
- Condor Facility Signs