Shop All Facility Signs
Condor
First Aid Sign, 5"Wx3-1/2"H, 0.004" Thick, 471V45
Mfr # 471V45
Zoro # G5093860
product price: $2.19
/ea
Sold in multiples of 7 for $15.33
$15.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid Station
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471V45
- Zoro # G5093860
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station., Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9 EE Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- BRADY Recycle Label, 6in. dia., Vinyl, PK100 (121062)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Straight, Blue, PR (G99CRSGPSMMA)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, MDPE (5275-BK-D)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468W42 (468W42)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y30 (473Y30)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z29 (470Z29)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470N40 (470N40)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X90 (486X90)
- CONDOR Safety Sign, 8" W, 8" H, 0.125" Thickness, 486G73 (486G73)
- SIGNMISSION Safety Sign, OSHA WARNING, 24" Height, Aluminum, Active Mining, Portrait (OS-WS-A-1824-V-13603)
- Condor Signs