Shop All Facility Signs
Condor
First Aid Sign, 5" W x 3-1/2" H, PK5, 471V04
Mfr # 471V04
Zoro # G5866712
product price: $10.59
/pk 5, $2.12/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency/Emergencia
- Legend First Aid Station/Unidad De Primeros Auxilios
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471V04
- Zoro # G5866712
- UPC # 00194484165307
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend First Aid Station/Unidad De Primeros Auxilios, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- KLEIN TOOLS Safety Helmet, Premium KARBN™ Pattern, Non-Vented, Class E, Headlamp (60515)
- MAGID DROC GPD487 Hyperon 13Gauge RepTek Grip Silicone Palm Coated Work GloveCut Level A5 (GPD487-11)
- GARAGEBOSS 1 gal Red Plastic Gas Can Gasoline (GB310)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Magnetic Vinyl, Vertical Rectangle, English (478N14)
- CONDOR First Aid Sign, 14" Wx10" H, 0.032" Thick, 471V10 (471V10)
- CONDOR Facility Sign, 9" W, 6" H, 0.135" Thickness, 486H21 (486H21)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 468Y10 (468Y10)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470Z31 (470Z31)
- SIGNMISSION Sign, 3.5" H, Please Ring Door Bell For Service Sign, Landscape, NS-D-35-L-17580-10PK (OS-NS-D-35-L-17580-10PK)
- Condor Facility Signs