Shop All Facility Signs
Condor
First Aid Sign, 14" W, 10" H, 0.004" Thick, 485Y49
Mfr # 485Y49
Zoro # G6252747
original price:
$7.89
9% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EYE WASH STATION
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 485Y49
- Zoro # G6252747
- UPC # 00194484282592
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Floor Marking Tape Indust, 3"x100', Purple (25-500-3100-630)
- LYLE Safety Sign, Safety Shoes Required, 10in H (U4-1644-RA_14X10)
- LYLE Safety Sign, Do Not Loose Clothing, 7in.H (U4-1193-RA_10X7)
- MSA SAFETY EEBA, 5 Minute, 40Lpm, Aluminum Cylinder (10008292)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 471Y69 (471Y69)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485M86 (485M86)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475F91 (475F91)
- CONDOR Safety Sign, Plastic, 14 in. H x 10 in. W, 35FZ13 (35FZ13)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 485P17 (485P17)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y93 (473Y93)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- Condor Signs