Shop All Facility Signs
Condor
First Aid Sign, 10"Wx3-1/2"H, 0.055" Thick, 471T09
Mfr # 471T09
Zoro # G5368531
product price: $5.55
/ea
Sold in multiples of 3 for $16.65
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid Kit
- Width 10 in
- Height 3 1/2 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471T09
- Zoro # G5368531
- UPC # 00194484104153
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 3 1/2 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Kit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Demolition Gloves - M (48-22-8731)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (SSR4302)
- AIR SYSTEMS INTL Hansen Fitting (QDH3SL6M)
- MCR SAFETY Cut-Resistant Gloves, 2XL Glove Size, PK12 (92743PUXXL)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M45 (444M45)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486Y63 (486Y63)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M44 (444M44)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Y26 (480Y26)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 473Z03 (473Z03)
- CONDOR First Aid Sign, 14" W, 10" H, 0.032" Thick, 485Y38 (485Y38)
- CONDOR Safety Pool Rules Sign, 28" H, 20" W, 444M42 (444M42)
- Condor Signs