Shop All Facility Signs
Condor
First Aid Sign, 10" Wx14" H, 0.004" Thick, 471U05
Mfr # 471U05
Zoro # G5773378
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend AED Automated External Defibrillator
- Height 14 in
- Sign Shape Vertical Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471U05
- Zoro # G5773378
- UPC # 00194484164980
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/250 in |
Description
First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend AED Automated External Defibrillator, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 30 ft.L Rope Lifeline (L201030)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP10011)
- MCR SAFETY Gloves, 2XL, PR (MU3624GKXXL)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y06 (473Y06)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y97 (473Y97)
- CONDOR Safety Sign, 7 in Height, 5 in Width, Magnetic Vinyl, Vertical Rectangle, English (478N14)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z35 (470Z35)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X78 (468X78)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 470Y33 (470Y33)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, High Load Watch Clearance Sign With Symbol, Portrait (OS-NS-A-1014-V-13476)
- Condor Signs